1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
21420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777706
MFR #
21420075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 21420075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
21420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777706
MFR #
21420075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
58 mm
Height
123 mm
Weight
104 g
Details
Spec Sheet
Click here
Overview
Mfr description
214.200.75 LED PERM. BEACON BM 24VAC/DC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought