Motion
21921075

Werma
21921075

LED Perm. Beacon RM 24VAC/DC GN
MI ITEM #10777747
MFR #21921075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
21921075

LED Perm. Beacon RM 24VAC/DC GN
MI ITEM #10777747
MFR #21921075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    58 mm
  • Height
    119 mm
  • Weight
    114 g

Details

Overview

Mfr description
219.210.75 LED PERM. BEACON WM 230VAC YE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought