1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
22130075
LED Perm. Beacon BM 24VAC/DC YE
MI ITEM #
10777783
MFR #
22130075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 22130075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
22130075
LED Perm. Beacon BM 24VAC/DC YE
MI ITEM #
10777783
MFR #
22130075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
221.300.75 PERMANENT BEACON RM 12.240VAC
Specifications
Diameter
75 mm
Height
79 mm
Spec Sheet
Click here
Weight
133 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data