1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
22230068
Flashing Beacon BM 230VAC YE
MI ITEM #
10777810
MFR #
22230068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 22230068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
22230068
Flashing Beacon BM 230VAC YE
MI ITEM #
10777810
MFR #
22230068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
222.300.68 LED PERM. BEACON RM 24VAC/DC
Specifications
Diameter
75 mm
Height
79 mm
Spec Sheet
Click here
Weight
144 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought