1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
22420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777842
MFR #
22420075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 22420075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
22420075
LED Perm. Beacon WM 24VAC/DC GN
MI ITEM #
10777842
MFR #
22420075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
75 mm
Height
105 mm
Weight
141 g
Details
Spec Sheet
Click here
Overview
Mfr description
224.200.75 LED PERM. BEACON BM 230VAC RD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought