Motion
26012060

Werma
26012060

Mini TwinFLASH 115-230VAC RD
MI ITEM #10777992
MFR #26012060
List Price$207.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26012060

Mini TwinFLASH 115-230VAC RD
MI ITEM #10777992
MFR #26012060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.02/each for your price

Overview

Mfr description
260.120.60 LED PERM. BEACON EM 230VAC CL

Specifications

  • Diameter
    62 mm
  • Height
    85 mm
  • Spec Sheet
  • Weight
    92 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text