1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
26032075
Mini TwinFLASH 24VAC/DC YE
MI ITEM #
10778006
MFR #
26032075
Your Price
$162.54
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 26032075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
26032075
Mini TwinFLASH 24VAC/DC YE
MI ITEM #
10778006
MFR #
26032075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$162.54
/each
(List
$186.93
)
Qty
Add to Cart
Overview
Mfr description
260.320.75 LED PERM. BEACON EM 230VAC GN
Specifications
Diameter
62 mm
Height
85 mm
Spec Sheet
Click here
Weight
92 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought