Motion
26070004

Werma
26070004

260.700.04 LED PERM. BEACON ECONOMY EM 2
MI ITEM #10778022
MFR #26070004
Your Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26070004

260.700.04 LED PERM. BEACON ECONOMY EM 2
MI ITEM #10778022
MFR #26070004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.16/each(List $26.64)

Overview

Mfr description
260.700.04 LED PERM. BEACON ECONOMY EM 2

Specifications

  • Color
    Grey
  • Diameter
    62 mm
  • Height
    33 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Weight
    32 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text