Motion
26070005

Werma
26070005

260.700.05 FLASHING BEACON EM 24VDC RD
MI ITEM #10778023
MFR #26070005
List Price$34.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26070005

260.700.05 FLASHING BEACON EM 24VDC RD
MI ITEM #10778023
MFR #26070005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.60/each for your price

Overview

Mfr description
260.700.05 FLASHING BEACON EM 24VDC RD

Specifications

  • Color
    Grey
  • Diameter
    62 mm
  • Height
    60 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Weight
    44 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text