Motion
26152060

Werma
26152060

261.520.60 MINI TWINFLASH 12VAC/DC YE
MI ITEM #10778054
MFR #26152060
Your Price$277.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26152060

261.520.60 MINI TWINFLASH 12VAC/DC YE
MI ITEM #10778054
MFR #26152060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$277.13/each(List $318.71)

Overview

Mfr description
261.520.60 MINI TWINFLASH 12VAC/DC YE

Specifications

  • Color
    Blue
  • Diameter
    85 mm
  • Height
    130 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    115-230 V
  • Weight
    286 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought