Motion
26170007

Werma
26170007

261.700.07 MINI TWINLIGHT 115.230VAC BU
MI ITEM #10778063
MFR #26170007
Your Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26170007

261.700.07 MINI TWINLIGHT 115.230VAC BU
MI ITEM #10778063
MFR #26170007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.63/each(List $22.57)

Overview

Mfr description
261.700.07 MINI TWINLIGHT 115.230VAC BU

Specifications

  • Color
    Grey
  • Height
    53 mm
  • Length
    90 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Width
    85 mm
  • Weight
    54 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text