Motion
26214060

Werma
26214060

262.140.60 MINI TWINFLASH 24VAC/DC BU
MI ITEM #10778068
MFR #26214060
List Price$794.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
26214060

262.140.60 MINI TWINFLASH 24VAC/DC BU
MI ITEM #10778068
MFR #26214060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$794.80/each for your price

Overview

Mfr description
262.140.60 MINI TWINFLASH 24VAC/DC BU

Specifications

  • Color
    Red
  • Diameter
    120 mm
  • Height
    173 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    115-230 V
  • Weight
    547 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text