1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
28015055
LED Double Flash Beacon BM 24VDC RD
MI ITEM #
10778103
MFR #
28015055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 28015055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
28015055
LED Double Flash Beacon BM 24VDC RD
MI ITEM #
10778103
MFR #
28015055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
280.150.55 MIDI TWINLIGHT 12.24VAC/DC BU
Specifications
Diameter
142 mm
Height
218 mm
Spec Sheet
Click here
Weight
607 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data