Motion
33827328

Werma
33827328

Buzzer EM Continuous tone 230VAC
MI ITEM #10778133
MFR #33827328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
33827328

Buzzer EM Continuous tone 230VAC
MI ITEM #10778133
MFR #33827328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
338.273.28 MAXI TWINLIGHT 12.24VAC/DC CL

Specifications

  • Diameter
    23 mm
  • Height
    19 mm
  • Length
    35 mm
  • Spec Sheet
  • Width
    23 mm
  • Weight
    23 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text