Motion
33832328

Werma
33832328

Buzzer EM Continuous tone 230VAC
MI ITEM #10778136
MFR #33832328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
33832328

Buzzer EM Continuous tone 230VAC
MI ITEM #10778136
MFR #33832328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
338.323.28 MAXI ROTATING 115.230VAC CL

Specifications

  • Diameter
    23 mm
  • Height
    23 mm
  • Length
    40 mm
  • Spec Sheet
  • Width
    23 mm
  • Weight
    25 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text