Motion
33837428

Werma
33837428

Buzzer EM Continuous tone 230VAC
MI ITEM #10778139
MFR #33837428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
33837428

Buzzer EM Continuous tone 230VAC
MI ITEM #10778139
MFR #33837428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
338.374.28 MAXI TWINLIGHT 12.24VAC/DC BU

Specifications

  • Diameter
    23 mm
  • Height
    19 mm
  • Length
    40 mm
  • Spec Sheet
  • Width
    23 mm
  • Weight
    25 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought