Motion
42011075

Werma
42011075

420.110.75 LED DOUBLE FLASH BEACON BM 24
MI ITEM #10778152
MFR #42011075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
42011075

420.110.75 LED DOUBLE FLASH BEACON BM 24
MI ITEM #10778152
MFR #42011075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    89 mm
  • Height
    101 mm
  • Weight
    132 g
  • Width
    91 mm

Details

  • Color
    Red
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V

Overview

Mfr description
420.110.75 LED DOUBLE FLASH BEACON BM 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought