1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42031075
LED Buzzer BM Contin/pulse 24VAC/DC YE
MI ITEM #
10778157
MFR #
42031075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42031075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42031075
LED Buzzer BM Contin/pulse 24VAC/DC YE
MI ITEM #
10778157
MFR #
42031075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
420.310.75 LED.EVS.LEUCHTE BM 24VDC GN
Specifications
Diameter
89 mm
Height
101 mm
Spec Sheet
Click here
Width
91 mm
Weight
132 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data