1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42032075
LED Multi-tne S. BM 8 tne 24VAC/DC YE
MI ITEM #
10778158
MFR #
42032075
List Price
$384.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42032075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42032075
LED Multi-tne S. BM 8 tne 24VAC/DC YE
MI ITEM #
10778158
MFR #
42032075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$384.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
420.320.75 LED PERM. BEACON BM 12.50VDC
Specifications
Diameter
89 mm
Height
101 mm
Spec Sheet
Click here
Width
91 mm
Weight
139 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data