1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42211068
LED Buzzer WM Contin/pulse 230VAC RD
MI ITEM #
10778180
MFR #
42211068
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42211068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42211068
LED Buzzer WM Contin/pulse 230VAC RD
MI ITEM #
10778180
MFR #
42211068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
422.110.68 LED OBSTRUCTION LIGHT BM 230V
Specifications
Diameter
83 mm
Height
121 mm
Spec Sheet
Click here
Weight
165 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data