1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42332075
Flash/Sounder WM 8 tne 24VAC/DC YE
MI ITEM #
10778205
MFR #
42332075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42332075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42332075
Flash/Sounder WM 8 tne 24VAC/DC YE
MI ITEM #
10778205
MFR #
42332075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
423.320.75 LED BUZZER BM CONTIN/PULSE 23
Specifications
Diameter
83 mm
Height
121 mm
Spec Sheet
Click here
Weight
179 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data