1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42412075
LED Horn WM Continuous tone 24VAC/DC RD
MI ITEM #
10778209
MFR #
42412075
List Price
$375.97
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42412075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42412075
LED Horn WM Continuous tone 24VAC/DC RD
MI ITEM #
10778209
MFR #
42412075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$375.97
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
424.120.75 BUZZER/FLASH BM CONTIN/PULSE
Specifications
Diameter
83 mm
Height
235 mm
Spec Sheet
Click here
Weight
223 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data