1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
43320060
LED Siren WM 32 tne 115-230VAC GN
Mi Item #
10778282
MFR #
43320060
Price
$1,157.99
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 43320060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
43320060
LED Siren WM 32 tne 115-230VAC GN
Mi Item #
10778282
MFR #
43320060
Mfr description
433.200.60 LED SIREN BM 32 TNE 10.48VAC/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,157
.99
/each
Add to Cart
Specifications
Dimensions
Diameter
134 mm
Height
235 mm
Length
144 mm
Weight
685 g
Width
134 mm
Details
Spec Sheet
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items