Motion
43330075

Werma
43330075

LED Siren WM 32 tne 24VAC/DC YE
MI ITEM #10778290
MFR #43330075
List Price$812.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
43330075

LED Siren WM 32 tne 24VAC/DC YE
MI ITEM #10778290
MFR #43330075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$812.41/each for your price

Overview

Mfr description
433.300.75 LED SIREN BM 32 TNE 115.230VA

Specifications

  • Diameter
    134 mm
  • Height
    235 mm
  • Length
    144 mm
  • Spec Sheet
  • Width
    134 mm
  • Weight
    650 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text