Motion
43340070

Werma
43340070

LED Siren WM 32 tne 10-48VAC/DC CL
MI ITEM #10778295
MFR #43340070
List Price$1,044.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
43340070

LED Siren WM 32 tne 10-48VAC/DC CL
MI ITEM #10778295
MFR #43340070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,044.96/each for your price

Overview

Mfr description
433.400.70 LED SIREN BM 32 TNE 24VAC/DC

Specifications

  • Diameter
    134 mm
  • Height
    235 mm
  • Length
    144 mm
  • Spec Sheet
  • Width
    134 mm
  • Weight
    656 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text