Motion
43511070

Werma
43511070

LED Horn WM Continuous tone 10-48VAC/DC RD
MI ITEM #10778325
MFR #43511070
List Price$1,325.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
43511070

LED Horn WM Continuous tone 10-48VAC/DC RD
MI ITEM #10778325
MFR #43511070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,325.29/each for your price

Overview

Mfr description
435.110.70 LED SIREN WM 32 TNE 24VAC/DC

Specifications

  • Diameter
    134 mm
  • Height
    407 mm
  • Length
    144 mm
  • Spec Sheet
  • Width
    134 mm
  • Weight
    728 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought