1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
44111055
Flash/Sounder WM 32 tne 9-60VDC GY/RD
MI ITEM #
10778363
MFR #
44111055
List Price
$1,174.52
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 44111055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
44111055
Flash/Sounder WM 32 tne 9-60VDC GY/RD
MI ITEM #
10778363
MFR #
44111055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,174.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
441.110.55 LED HORN WM CONTIN. TONE 10.4
Specifications
Height
132 mm
Length
165 mm
Spec Sheet
Click here
Width
169 mm
Weight
705 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data