Motion
44411067

Werma
44411067

444.110.67 LED HORN WM CONTIN. TONE 10.4
MI ITEM #10778379
MFR #44411067
List Price$792.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
44411067

444.110.67 LED HORN WM CONTIN. TONE 10.4
MI ITEM #10778379
MFR #44411067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$792.01/each for your price

Overview

Mfr description
444.110.67 LED HORN WM CONTIN. TONE 10.4

Specifications

  • Color
    Red
  • Height
    150 mm
  • Length
    112 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    109 mm
  • Voltage
    115 V
  • Weight
    540 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text