Motion
44411075

Werma
44411075

444.110.75 LED HORN WM CONTIN. TONE 115.
MI ITEM #10778381
MFR #44411075
List Price$708.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
44411075

444.110.75 LED HORN WM CONTIN. TONE 115.
MI ITEM #10778381
MFR #44411075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$708.71/each for your price

Overview

Mfr description
444.110.75 LED HORN WM CONTIN. TONE 115.

Specifications

  • Color
    Red
  • Height
    150 mm
  • Length
    112 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    109 mm
  • Voltage
    24 V
  • Weight
    393 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text