1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
44430066
LED-Blitz-Sirene BWM 32 Töne 48VAC YE
MI ITEM #
10778382
MFR #
44430066
List Price
$837.14
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 44430066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
44430066
LED-Blitz-Sirene BWM 32 Töne 48VAC YE
MI ITEM #
10778382
MFR #
44430066
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$837.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
444.300.66 LED HORN WM CONTIN. TONE 10.4
Specifications
Height
150 mm
Length
112 mm
Spec Sheet
Click here
Width
109 mm
Weight
540 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data