Motion
46012074

Werma
46012074

460.120.74 LED HORN WM CONTIN. TONE 10.4
MI ITEM #10778393
MFR #46012074
Your Price$306.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46012074

460.120.74 LED HORN WM CONTIN. TONE 10.4
MI ITEM #10778393
MFR #46012074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.44/each(List $352.41)

Overview

Mfr description
460.120.74 LED HORN WM CONTIN. TONE 10.4

Specifications

  • Color
    Red
  • Diameter
    62 mm
  • Height
    85 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    12 V
  • Weight
    101 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text