1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
46032075
Mini TwinFLASH Combi 24VAC/DC YE
MI ITEM #
10778406
MFR #
46032075
List Price
$307.26
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 46032075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
46032075
Mini TwinFLASH Combi 24VAC/DC YE
MI ITEM #
10778406
MFR #
46032075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$307.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
460.320.75 FLASH/SOUNDER WM 32 TNE 9.60V
Specifications
Diameter
62 mm
Height
85 mm
Spec Sheet
Click here
Weight
100 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data