Motion
46051075

Werma
46051075

460.510.75 FLASH/SOUNDER WM 32 TNE 230VA
MI ITEM #10778415
MFR #46051075
Your Price$232.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46051075

460.510.75 FLASH/SOUNDER WM 32 TNE 230VA
MI ITEM #10778415
MFR #46051075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.34/each(List $267.18)

Overview

Mfr description
460.510.75 FLASH/SOUNDER WM 32 TNE 230VA

Specifications

  • Color
    Blue
  • Diameter
    62 mm
  • Height
    85 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    100 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought