Motion
46052060

Werma
46052060

460.520.60 FLASH/SOUNDER WM 32 TNE 9.60V
MI ITEM #10778416
MFR #46052060
List Price$352.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46052060

460.520.60 FLASH/SOUNDER WM 32 TNE 9.60V
MI ITEM #10778416
MFR #46052060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.41/each for your price

Overview

Mfr description
460.520.60 FLASH/SOUNDER WM 32 TNE 9.60V

Specifications

  • Color
    Blue
  • Diameter
    62 mm
  • Height
    85 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    115-230 V
  • Weight
    100 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text