Motion
46111070

Werma
46111070

461.110.70 FLASH/SOUNDER WM 42 TNE 18.30
MI ITEM #10778420
MFR #46111070
Your Price$403.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46111070

461.110.70 FLASH/SOUNDER WM 42 TNE 18.30
MI ITEM #10778420
MFR #46111070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$403.53/each(List $464.07)

Overview

Mfr description
461.110.70 FLASH/SOUNDER WM 42 TNE 18.30

Specifications

  • Color
    Red
  • Diameter
    85 mm
  • Height
    130 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    12-24 V
  • Weight
    217 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text