Motion
46131070

Werma
46131070

461.310.70 LED.BLITZ.SIRENE BWM 32 TNE 4
MI ITEM #10778429
MFR #46131070
List Price$464.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46131070

461.310.70 LED.BLITZ.SIRENE BWM 32 TNE 4
MI ITEM #10778429
MFR #46131070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.07/each for your price

Overview

Mfr description
461.310.70 LED.BLITZ.SIRENE BWM 32 TNE 4

Specifications

  • Color
    Yellow
  • Diameter
    85 mm
  • Height
    130 mm
  • Housing Color
    Grey
  • Voltage
    12-24 V
  • Spec Sheet
  • Weight
    286 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text