Motion
46151060

Werma
46151060

461.510.60 LED.BLITZ.SIRENE BWM 32 TNE 4
MI ITEM #10778436
MFR #46151060
List Price$509.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
46151060

461.510.60 LED.BLITZ.SIRENE BWM 32 TNE 4
MI ITEM #10778436
MFR #46151060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$509.13/each for your price

Overview

Mfr description
461.510.60 LED.BLITZ.SIRENE BWM 32 TNE 4

Specifications

  • Color
    Blue
  • Diameter
    85 mm
  • Height
    130 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    115-230 V
  • Weight
    286 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text