Motion
57005267

Werma
57005267

570.052.67 MINI TWINLIGHT COMBI 115.230V
MI ITEM #10778471
MFR #57005267
List Price$280.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
57005267

570.052.67 MINI TWINLIGHT COMBI 115.230V
MI ITEM #10778471
MFR #57005267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.02/each for your price

Overview

Mfr description
570.052.67 MINI TWINLIGHT COMBI 115.230V

Specifications

  • Color
    Grey
  • Diameter
    148 mm
  • Height
    350 mm
  • Length
    152 mm
  • Housing Color
    Grey
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    1027 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought