1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
57010068
Signal horn WM Pulse tone 230VAC GY
MI ITEM #
10778473
MFR #
57010068
Your Price
$292.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 57010068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
57010068
Signal horn WM Pulse tone 230VAC GY
MI ITEM #
10778473
MFR #
57010068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$292.90
/each
(List
$336.84
)
Qty
Add to Cart
Overview
Mfr description
570.100.68 MINI TWINLIGHT COMBI 24VAC/DC
Specifications
Diameter
148 mm
Height
350 mm
Length
152 mm
Spec Sheet
Click here
Weight
1070 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought