1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
57300065
Signal horn WM Continuous tone 24VAC BK/GY
MI ITEM #
10778484
MFR #
57300065
List Price
$354.35
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 57300065
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
57300065
Signal horn WM Continuous tone 24VAC BK/GY
MI ITEM #
10778484
MFR #
57300065
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$354.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
573.000.65 MIDI TWINFLASH COMBI 115.230V
Specifications
Height
232 mm
Length
232 mm
Spec Sheet
Click here
Width
104 mm
Weight
1277 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data