Motion
58400068

Werma
58400068

Signal horn WM Continuous tone 230VAC GY
MI ITEM #10778518
MFR #58400068
List Price$202.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
58400068

Signal horn WM Continuous tone 230VAC GY
MI ITEM #10778518
MFR #58400068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.97/each for your price

Overview

Mfr description
584.000.68 LED SIREN WM CONTIN. TONE 24V

Specifications

  • Diameter
    83 mm
  • Height
    198 mm
  • Length
    91 mm
  • Spec Sheet
  • Width
    83 mm
  • Weight
    205 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text