1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64411075
644.110.75 HORN/LIGHT WM CONTIN. TONE 24
Mi Item #
10778555
MFR #
64411075
Price
$113.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64411075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64411075
644.110.75 HORN/LIGHT WM CONTIN. TONE 24
Mi Item #
10778555
MFR #
64411075
Mfr description
644.110.75 HORN/LIGHT WM CONTIN. TONE 24
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$113
.25
/each
Add to Cart
Specifications
Dimensions
Diameter
70 mm
Height
66 mm
Weight
73 g
Details
Color
Red
Spec Sheet
Click here
Voltage
24 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items