1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64452055
LED Flashing light el. 24VDC BU
MI ITEM #
10778584
MFR #
64452055
Price
$436.93
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64452055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64452055
LED Flashing light el. 24VDC BU
MI ITEM #
10778584
MFR #
64452055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$436.93
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
70 mm
Height
66 mm
Weight
86 g
Details
Spec Sheet
Click here
Overview
Mfr description
644.520.55 SIGNAL HORN WM CONTIN. TONE 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought