1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
69023055
VarioSIGN 1S BM 24VDC GN/YE/RD
MI ITEM #
10778608
MFR #
69023055
List Price
$771.66
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 69023055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
69023055
VarioSIGN 1S BM 24VDC GN/YE/RD
MI ITEM #
10778608
MFR #
69023055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$771.66
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
690.230.55 TWINFLASH CL 24VDC WH
Specifications
Height
220 mm
Length
90 mm
Spec Sheet
Click here
Width
62 mm
Weight
294 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data