Motion
69032055

Werma
69032055

690.320.55 TWINFLASH 24VDC BU
MI ITEM #10778611
MFR #69032055
List Price$546.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
69032055

690.320.55 TWINFLASH 24VDC BU
MI ITEM #10778611
MFR #69032055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.30/each for your price

Overview

Mfr description
690.320.55 TWINFLASH 24VDC BU

Specifications

  • Color
    Clear
  • Height
    220 mm
  • Length
    90 mm
  • Housing Color
    Black
  • Spec Sheet
  • Width
    62 mm
  • Voltage
    24 V
  • Weight
    294 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought