1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
69110068
FlatSIGN cl BM 115-230VAC GN/YE/RD
MI ITEM #
10778613
MFR #
69110068
List Price
$413.49
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 69110068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
69110068
FlatSIGN cl BM 115-230VAC GN/YE/RD
MI ITEM #
10778613
MFR #
69110068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$413.49
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
691.100.68 TWINFLASH CL 24VDC BU
Specifications
Height
195 mm
Length
105 mm
Spec Sheet
Click here
Width
45 mm
Weight
301 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data