1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
69400055
Signal tower deSIGN42 EM 24VDC GN/YE/RD
MI ITEM #
10778620
MFR #
69400055
List Price
$1,226.06
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 69400055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
69400055
Signal tower deSIGN42 EM 24VDC GN/YE/RD
MI ITEM #
10778620
MFR #
69400055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,226.06
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
694.000.55 KS40 ANSCHLUSS.SET IO.LINK WM
Specifications
Diameter
42 mm
Height
255 mm
Spec Sheet
Click here
Weight
834 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought