1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
72810055
Ex Flashing Beacon WM 24VDC RD
MI ITEM #
10778699
MFR #
72810055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 72810055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
72810055
Ex Flashing Beacon WM 24VDC RD
MI ITEM #
10778699
MFR #
72810055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
728.100.55 LED ROTATING LIGHT EL. 24VAC/
Specifications
Diameter
139 mm
Height
214 mm
Length
142 mm
Spec Sheet
Click here
Weight
3480 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data