1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
72912055
Ex LED Rotat. Beacon WM 24VDC RD
MI ITEM #
10778711
MFR #
72912055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 72912055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
72912055
Ex LED Rotat. Beacon WM 24VDC RD
MI ITEM #
10778711
MFR #
72912055
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
729.120.55 LED EVS ELEMENT 24VDC BU
Specifications
Diameter
139 mm
Height
214 mm
Length
142 mm
Spec Sheet
Click here
Weight
3500 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought