1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
74113055
Ex Signal tower WM 24VDC RD/YE/GN
Mi Item #
10778755
MFR #
74113055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 74113055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
74113055
Ex Signal tower WM 24VDC RD/YE/GN
Mi Item #
10778755
MFR #
74113055
Mfr description
741.130.55 KS72 DESIGN BWM 24VAC/DC GN/Y
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
38 mm
Height
291 mm
Length
75 mm
Weight
769 g
Width
76 mm
Details
Spec Sheet
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items